Overview
Mfr description
KAH04-00 FITTINGS
- Surface resistance: 104 Ohms to 107 Ohms
- For preventing static electricity
- Body: Conductive resin used for seal parts
- Copper-free (Electroless nickel plated)
- UNI thread
- This product is not intended for use in potable water systems
Specifications
- Compatible Tube Outer Diameter4 mm
- ManufacturerName (description attribute)SMC
- Country of OriginJP
- SeriesKA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data