Motion
KAH04-U02
SMC® Push-to-Connect Tube Fitting - Body Material C3604BD, PBT, 2 Ports, 4 mm Compatible Tube Outer Diameter, 4 Female Push-In to 1/4 Male Uni Threaded
Mi Item #01989764
MFR #KAH04-U02
Price$4.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® Push-to-Connect Tube Fitting - Body Material C3604BD, PBT, 2 Ports, 4 mm Compatible Tube Outer Diameter, 4 Female Push-In to 1/4 Male Uni Threaded
Mi Item #01989764
MFR #KAH04-U02

Mfr description
KAH04-U02 FITTINGS
  • Surface resistance: 104 Ohms to 107 Ohms
  • For preventing static electricity
  • Body: Conductive resin used for seal parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.16/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    4 mm
  • Hex Size
    14 mm
  • Overall Diameter
    10 mm
  • Overall Length
    16.5 mm
  • Rotation Angle
    0 °

Details

  • Body Material
    C3604BD, PBT
  • Burst Pressure
    3 MPa
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    Uni
  • Country of Origin
    JP
  • Fitting Connection Family
    Push-In to Uni
  • Fitting Connection Type
    4 Female Push-In to 1/4 Male Uni Threaded
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    +40 °C
  • Maximum Swivel Torque
    Fixed Fitting
  • Min Operating Temperature
    0 °C
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    0 to +40 °C
  • Port / Tube OD 1
    4 mm Push-to-Connect
  • Port / Tube OD 2
    1/4 in
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Seal Material
    Nitrile
  • Series
    KA
  • Standards Met
    CE, CSA/UL, EN/ISO, JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)