Motion
KBE1-04
KBE1-04
MI ITEM #01989859
MFR #KBE1-04
List Price$8.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KBE1-04
MI ITEM #01989859
MFR #KBE1-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.52/each for your price

Overview

Mfr description
KBE1-04 PIPING MODULE
  • Piping module series
  • Material: nylon, soft nylon, polyurethane
  • Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
  • Male thread: 1/8, 1/4, 3/8, 1/2
  • Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2

Specifications

  • Valve Electric Connector Type
    None
  • Fluid Comp
    Air
  • Standards Met
    JIS
  • Maximum Operating Pressure
    +1 Mpa2
  • Operating Temperature Range
    -5 to +60 °C
  • Proof Pressure
    +3 MPa
  • Thread Standard
    ISO
  • Overall Length
    34.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text