Motion
KBE2-06
KBE2-06 PIPING MODULE
Mi Item #01989861
MFR #KBE2-06
Price$9.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KBE2-06 PIPING MODULE
Mi Item #01989861
MFR #KBE2-06

Mfr description
KBE2-06 PIPING MODULE
  • Piping module series
  • Material: nylon, soft nylon, polyurethane
  • Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.32/each

Specifications

Dimensions

  • Overall Length
    37.5 mm

Details

  • Fluid Comp
    Air
  • Maximum Operating Pressure
    +1 Mpa2
  • Operating Temperature Range
    -5 to +60 °C
  • Proof Pressure
    +3 MPa
  • Standards Met
    JIS
  • Thread Standard
    ISO
  • Valve Electric Connector Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)