Overview
Mfr description
KBE4-12 PIPING MODULE
- Piping module series
- Material: nylon, soft nylon, polyurethane
- Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
- Male thread: 1/8, 1/4, 3/8, 1/2
- Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data