Motion
KBH2-R2S
KBH2-R2S
MI ITEM #01989868
MFR #KBH2-R2S
Price$3.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KBH2-R2S
MI ITEM #01989868
MFR #KBH2-R2S

Mfr description
KBH2-R2S PIPING MODULE
  • Piping module series
  • Material: nylon, soft nylon, polyurethane
  • Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.92/each

Specifications

Dimensions

  • Overall Height
    32 mm

Details

  • Fluid Comp
    Air
  • Maximum Operating Pressure
    +1 Mpa2
  • Operating Temperature Range
    -5 to +60 °C
  • Proof Pressure
    +3 MPa
  • Standards Met
    JIS
  • Valve Electric Connector Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)