Motion
KBP1
MI ITEM #01989881
MFR #KBP1
List Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01989881
MFR #KBP1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.48/each for your price

Overview

Mfr description
KBP1 PIPING MODULE
  • Piping module (nipple, plug, cap, bracket)
  • Material: nylon, soft nylon, polyurethane
  • Body size: 1, 2, 3, 4
  • Thread size: 6, 12, 14, 16, 20, 22

Specifications

  • Valve Electric Connector Type
    Plug-in
  • Fluid Comp
    Air
  • Standards Met
    JIS
  • Maximum Operating Pressure
    +1 Mpa2
  • Operating Temperature Range
    -5 to +60 °C
  • Proof Pressure
    +3 MPa
  • Thread Standard
    ISO
  • Overall Width
    16.8 mm
  • Overall Height
    29.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought