Motion
KBP2
KB, Piping Module (Nipple, Plug, Cap, Bracket)
Mi Item #01989882
MFR #KBP2
Price$4.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KB, Piping Module (Nipple, Plug, Cap, Bracket)
Mi Item #01989882
MFR #KBP2

Mfr description
KBP2 PIPING MODULE
  • Piping module (nipple, plug, cap, bracket)
  • Material: nylon, soft nylon, polyurethane
  • Body size: 1, 2, 3, 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.44/each

Specifications

Dimensions

  • Overall Height
    23 mm
  • Overall Width
    21 mm

Details

  • Fluid Comp
    Air
  • Maximum Operating Pressure
    +1 Mpa2
  • Operating Temperature Range
    -5 to +60 °C
  • Proof Pressure
    +3 MPa
  • Standards Met
    JIS
  • Thread Standard
    ISO
  • Valve Electric Connector Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)