Specifications
Dimensions
- Overall Height28.5 mm
Details
- Fluid CompAir
- Maximum Operating Pressure+1 Mpa2
- Operating Temperature Range-5 to +60 °C
- Proof Pressure+3 MPa
- Standards MetJIS
- Valve Electric Connector TypeNone
Overview
Mfr description
KBV2-08 PIPING MODULE
- Piping module series
- Material: nylon, soft nylon, polyurethane
- Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
- Male thread: 1/8, 1/4, 3/8, 1/2
- Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2