1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
KBX12
KB, Piping Module (Nipple, Plug, Cap, Bracket)
Mi Item #
01989903
MFR #
KBX12
Price
$3.32
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Pneumatic Manifolds
SMC CORP OF AMERICA KBX12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
KBX12
KB, Piping Module (Nipple, Plug, Cap, Bracket)
Mi Item #
01989903
MFR #
KBX12
Mfr description
KBX12 PIPING MODULE
Piping module (nipple, plug, cap, bracket)
Material: nylon, soft nylon, polyurethane
Body size: 1, 2, 3, 4
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.32
/each
Add to Cart
Specifications
Dimensions
Overall Height
41 mm
Overall Length
32 mm
Overall Width
25 mm
Details
Mounting Type
Bracket
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items