Motion
KBX6
MI ITEM #01989908
MFR #KBX6
List Price$2.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01989908
MFR #KBX6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.72/each for your price

Overview

Mfr description
KBX6 PIPING MODULE
  • Piping module (nipple, plug, cap, bracket)
  • Material: nylon, soft nylon, polyurethane
  • Body size: 1, 2, 3, 4
  • Thread size: 6, 12, 14, 16, 20, 22

Specifications

  • Mounting Type
    Bracket
  • Overall Length
    32 mm
  • Overall Width
    25 mm
  • Overall Height
    41 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text