Motion
KCH06-00
Hose End - 6 mm Compatible Tube Outer Diameter
Mi Item #01989929
MFR #KCH06-00
Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6 mm Compatible Tube Outer Diameter
Mi Item #01989929
MFR #KCH06-00

Mfr description
KCH06-00 FITTING W/CHECK
  • One-touch installation and removal.
  • Built-in self-seal mechanism.
  • Air does not exhaust after removal of tubing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.70/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    6 mm

Details

  • Country of Origin
    CN
  • ManufacturerName (description attribute)
    SMC
  • Series
    KC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)