Motion
KDM10-03
RECTANGULAR MULTI-CONNECTOR
Mi Item #01989977
MFR #KDM10-03
Price$48.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RECTANGULAR MULTI-CONNECTOR
Mi Item #01989977
MFR #KDM10-03

Mfr description
KDM10-03 MULTI-CONNECTOR
  • Rectangular multi-connector
  • Connecting tubing: 10, 20
  • Substantial reduction in mounting space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.60/each

Specifications

Dimensions

  • Exhaust Port Size
    5/32 in
  • Overall Height
    47.1 mm
  • Overall Length
    114 mm
  • Overall Width
    48 mm

Details

  • Fluid Comp
    Air
  • For Use With Series
    KDM10
  • Manifold Port(s)
    5/32 in
  • Maximum Operating Pressure
    1 Mpa2
  • Mounting Type
    Bracket
  • Number Of Stations  
    10
  • Operating Temperature Range
    -5 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Standards Met
    JIS
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Multi-Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)