Motion
KDM20S-08
RECTANGULAR MULTI-CONNECTOR
MI ITEM #01990021
MFR #KDM20S-08
List Price$53.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RECTANGULAR MULTI-CONNECTOR
MI ITEM #01990021
MFR #KDM20S-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.85/each for your price

Overview

Mfr description
KDM20S-08 MULTI-CONN, SOCKET SIDE
  • Rectangular multi-connector
  • Connecting tubing: 10, 20
  • Substantial reduction in mounting space
  • One-touch connection/disconnection of tubing

Specifications

  • For Use With Series
    KDM20
  • Valve Electric Connector Type
    Plug-in
  • Number Of Stations
  • Wiring Type
    Multi-Connector
  • Fluid Comp
    Air
  • Exhaust Port Size
    8 mm
  • Standards Met
    JIS
  • Maximum Operating Pressure
    1 Mpa2
  • Mounting Type
    Bracket
  • Operating Temperature Range
    -5 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Manifold Port(s)
    #8
  • Overall Length
    199 mm
  • Overall Width
    48 mm
  • Overall Height
    47.1 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought