Motion
KDMP-07
MULTI-CONNECTOR PLUG
Mi Item #01990028
MFR #KDMP-07
Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MULTI-CONNECTOR PLUG
Mi Item #01990028
MFR #KDMP-07

Mfr description
KDMP-07 MULTI CONNECTOR
  • Plug & socket connectors
  • Mixed sizes of connectors available
  • Packing: usable from vacuum to 1MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.35/each

Specifications

Dimensions

  • Exhaust Port Size
    1/4 in

Details

  • Fluid Comp
    Air
  • For Use With Series
    KDM20
  • Manifold Port(s)
    1/4 in
  • Maximum Operating Pressure
    1 Mpa2
  • Mounting Type
    Bracket
  • Operating Temperature Range
    -5 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Standards Met
    JIS
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Multi-Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)