Motion
KDMP-08
MULTI-CONNECTOR PLUG
MI ITEM #01990029
MFR #KDMP-08
Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MULTI-CONNECTOR PLUG
MI ITEM #01990029
MFR #KDMP-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.35/each

Specifications

Details

  • Fluid Comp
    Air
  • Maximum Operating Pressure
    1 Mpa2
  • Mounting Type
    Bracket
  • Operating Temperature Range
    -5 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Standards Met
    JIS
  • Thread Standard
    ISO
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Multi-Connector

Overview

Mfr description
KDMP-08 PLUG CONNECTOR 8MM
  • Plug & socket connectors
  • Mixed sizes of connectors available
  • Packing: usable from vacuum to 1MPa
  • Release button: (inch) red, (metric) blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought