Specifications
Dimensions
- Exhaust Port Size1/4 in
Details
- Fluid CompAir
- For Use With SeriesKDM20
- Manifold Port(s)1/4 in
- Maximum Operating Pressure1 Mpa2
- Mounting TypeBracket
- Operating Temperature Range-5 to +60 °C
- Proof Pressure+1.5 MPa
- Standards MetJIS
- Valve Electric Connector TypePlug-in
- Wiring TypeMulti-Connector
Overview
Mfr description
KDMS-07 MULTI CONNECTOR
- Plug & socket connectors
- Mixed sizes of connectors available
- Packing: usable from vacuum to 1MPa
- Release button: (inch) red, (metric) blue