Specifications
Details
- Fluid CompAir
- Maximum Operating Pressure1 Mpa2
- Mounting TypeBracket
- Operating Temperature Range-5 to +60 °C
- Proof Pressure+1.5 MPa
- Standards MetJIS
- Thread StandardISO
- Valve Electric Connector TypePlug-in
- Wiring TypeMulti-Connector
Overview
Mfr description
KDMS-08 SOCKET CONNECTOR 8MM
- Plug & socket connectors
- Mixed sizes of connectors available
- Packing: usable from vacuum to 1MPa
- Release button: (inch) red, (metric) blue