Overview
Mfr description
KEA10 VALVE, RELIEF, 1-TOUCH FITTING
- Operating Pressure Range: 0 to 1 MPa.
Specifications
- ManufacturerName (description attribute)SMC
- Country of OriginCN
- Port / Tube OD 110 mm Push to Connect
- SeriesKE
- Standards MetJIS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data