Specifications
Details
- Country of OriginCN
- ManufacturerName (description attribute)SMC
- Port / Tube OD 13/8 BSPT
- Port GenderFemale
- SeriesKE
- Standards MetJIS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)