Overview
Mfr description
KFH06-01 FITTING
- Suitable for use with nylon, soft nylon and urethane tubing
- Large retaining force
- Low tightening torque
- Wide range of pressures from vacuum up to 1.0MPa
- This product is not intended for use in potable water systems
Specifications
- Compatible Tube Outer Diameter6 mm
- ManufacturerName (description attribute)SMC
- Country of OriginCN
- SeriesKF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data