Motion
KFL06-02S-X2
Compression Elbow & Straight - Elbow
Mi Item #01990155
MFR #KFL06-02S-X2
Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Elbow
Mi Item #01990155
MFR #KFL06-02S-X2

Mfr description
KFL06-02S-X2 FITTING, NICKEL PLATING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.90/each

Specifications

Dimensions

  • Inside Diameter
    6 mm
  • Tube Size
    6 mm

Details

  • Adapter Type
    Elbow Adapter
  • Both Ends Style/Type
    Compression x Male NPT
  • Connection Type
    Compression x Male NPT
  • Description Keyword
    Elbow
  • End 1 Style
    Tube Compression
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/4-18 NPT
  • Manufacturer Catalog Number
    KFL06-02S-X2
  • Maximum Operating Pressure
    1.0 MPa, 10 bar
  • Shape
    90° Elbow
  • Thread Type
    NPT
  • Type
    Connector
  • Working Pressure
    1.0 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)