Motion
NVZM450-N01-36

SMC CORP OF AMERICA
NVZM450-N01-36

VALVE, MECH'L (KEY-SW)
MI ITEM #01990156
MFR #NVZM450-N01-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZM450-N01-36

VALVE, MECH'L (KEY-SW)
MI ITEM #01990156
MFR #NVZM450-N01-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVZM450-N01-36 VALVE, MECH'L (KEY-SW
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
  • Effective area (Cv): 0.55
  • Thread: NPT
  • Port size: main valve 1/8, pilot valve (EXH) M5x0.8

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    US
  • Flow Coefficient Cv Flow Factor Kv
    9.9 mm²
  • Operating Temperature Range
    -5 to +60 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Seal Material
    Nitrile
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Standards Met
    JIS
  • Actuator Type
    Key Selector
  • Body Material
    Aluminum
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Overall Height
    30 mm
  • Overall Length
    140 mm
  • Overall Width
    18 mm
  • Valve Function
    Spool
  • Series
    VZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text