Motion
NVZM550-N01-34B

SMC CORP OF AMERICA
NVZM550-N01-34B

Mechanical Air Control Valve - Body Ported, 5 Ports, 2 Position, Twist Selector Operated, +0.15 MPa MIN Pressure, +0.7 Mpa2 MAX Pressure
MI ITEM #01990174
MFR #NVZM550-N01-34B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZM550-N01-34B

Mechanical Air Control Valve - Body Ported, 5 Ports, 2 Position, Twist Selector Operated, +0.15 MPa MIN Pressure, +0.7 Mpa2 MAX Pressure
MI ITEM #01990174
MFR #NVZM550-N01-34B

Mfr description
NVZM550-N01-34B VALVE MECHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    39 mm
  • Overall Length
    133 mm
  • Overall Width
    40 mm
  • Port 1 Size/Type
    1/8 NPT
  • Valve Positioner Travel
    90 °
  • Weight
    178 g

Details

  • Actuator Type
    Twist Selector
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    10.8 mm²
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Pilot Type
    Standard
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)