Overview
Mfr description
KFN-08 UNION NUT
- Accessories for KF fittings
- Types: KFV (elbow connector); KFN (union nut); KFW (extended elbow connector);KFS (ferrule); KFP (plug)
- KFV/KFW tube O.D./I.D.: ø4/ø2.5, ø6/ø4, ø8/ø5, ø8/ø6, ø10/ø6.5, ø10/ø7.5, ø12/ø8, ø12/ø9
- KFN/KFS tube O.D.: ø4, ø6, ø8, ø10, ø12
- KFP fitting (mm): ø4, ø6, ø8, ø10, ø12
- This product is not intended for use in potable water systems
Specifications
- Compatible Tube Outer Diameter8 mm
- ManufacturerName (description attribute)SMC
- Country of OriginJP
- SeriesKF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data