Motion
NVV5FS3-01T-051-02T

SMC CORP OF AMERICA
NVV5FS3-01T-051-02T

MFLD,NVFS3*00 PLUG-IN/PRT SIDE
MI ITEM #01990323
MFR #NVV5FS3-01T-051-02T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5FS3-01T-051-02T

MFLD,NVFS3*00 PLUG-IN/PRT SIDE
MI ITEM #01990323
MFR #NVV5FS3-01T-051-02T

Mfr description
NVV5FS3-01T-051-02T ASSY, MANIFOLD,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    123 mm
  • Overall Length
    240 mm
  • Overall Width
    185 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    NVFS3000
  • Manifold Port(s)
    1/4 NPTF
  • Maximum Operating Pressure
    +150 psi
  • Mounting Type
    Direct
  • Operating Temperature Range
    +14 to +140 °F
  • Series
    VFS
  • Wiring Type
    Terminal Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)