Specifications
Dimensions
- Cylinder Port Size3/8 in
- Exhaust Port Size1/2 in
- Overall Height123 mm
- Overall Length240 mm
- Overall Width185 mm
- Pressure Port Size1/2 in
Details
- Base TypeBar Stock
- Fluid CompAir, Inert Gases
- For Use With SeriesNVFS3000
- Manifold Port(s)3/8 NPTF
- Maximum Operating Pressure+150 psi
- Mounting TypeDirect
- Number Of Stations5
- Operating Temperature Range+14 to +140 °F
- Port LocationSide
- Valve Electric Connector TypePlug-in
- Wiring TypeTerminal Block