Motion
NZHI05BL-07-07

SMC CORP OF AMERICA
NZHI05BL-07-07

VACUUM EJECTOR, 1/4" SUP
MI ITEM #01990364
MFR #NZHI05BL-07-07
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NZHI05BL-07-07

VACUUM EJECTOR, 1/4" SUP
MI ITEM #01990364
MFR #NZHI05BL-07-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NZHI05BL-07-07 VACUUM EJECTOR,

Specifications

  • Exhaust Type
    Silencer
  • Nozzle Diameter
  • Maximum Vacuum Pressure
    +360 mmHg
  • Country of Origin
    JP
  • Internal Lubrication
    Lubrication Forbidden
  • Supply Port Type
    1/4 Female One Touch in
  • Vacuum Port Type
    1/4 Female One Touch in
  • Supply Pressure Range
    +37 to +90 psi
  • Proof Pressure
    +100 psi
  • Fluid Comp
    Air
  • Mounting Type
    Bracket
  • Vacuum Port Gender
    Female
  • Vacuum Port Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text