Motion
NVV5FS3-10-041-03T

SMC CORP OF AMERICA
NVV5FS3-10-041-03T

NVV5FS3-10-041-03T
MI ITEM #01990375
MFR #NVV5FS3-10-041-03T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5FS3-10-041-03T

NVV5FS3-10-041-03T
MI ITEM #01990375
MFR #NVV5FS3-10-041-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cylinder Port Size
    3/8 in
  • Exhaust Port Size
    1/2 in
  • Overall Height
    163.5 mm
  • Overall Length
    207 mm
  • Overall Width
    175 mm
  • Pressure Port Size
    1/2 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    NVFS3000
  • Manifold Port(s)
    3/8 NPTF
  • Maximum Operating Pressure
    +150 psi
  • Mounting Type
    Direct
  • Number Of Stations  
    4
  • Operating Temperature Range
    +14 to +140 °F
  • Port Location
    Side
  • Valve Electric Connector Type
    Non Plug-In
  • Wiring Type
    Individual Connector, Terminal Block

Overview

Mfr description
NVV5FS3-10-041-03T ASSY, MANIFOLD, 4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought