Motion
NZHI07DS-07-07-07

SMC CORP OF AMERICA
NZHI07DS-07-07-07

SMC® NZHI07DS-07-07-07 Vacuum Ejector, Bracket Mount, 0.7mm Nozz. Dia., +660mmHg Max. Vac. Press., +100psi Proof Press.
MI ITEM #01990436
MFR #NZHI07DS-07-07-07
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NZHI07DS-07-07-07

SMC® NZHI07DS-07-07-07 Vacuum Ejector, Bracket Mount, 0.7mm Nozz. Dia., +660mmHg Max. Vac. Press., +100psi Proof Press.
MI ITEM #01990436
MFR #NZHI07DS-07-07-07

Mfr description
NZHI07DS-07-07-07 VACUUM EJECTOR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Exhaust Port Type
    1/4 Female One Touch in
  • Nozzle Diameter  
    0.7 mm
  • Supply Port Type
    1/4 Female One Touch in
  • Vacuum Port Size
    1/4 in
  • Vacuum Port Type
    1/4 Female One Touch in

Details

  • Exhaust Type
    Non-Silenced
  • Fluid Comp
    Air
  • Internal Lubrication
    Lubrication Forbidden
  • Maximum Vacuum Pressure
    +660 mmHg
  • Mounting Type
    Bracket
  • Proof Pressure
    +100 psi
  • Supply Pressure Range
    +37 to +90 psi
  • Vacuum Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)