Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5FS3-31-061-03T

SMC® NVV5FS3-31-061-03T Bar Stock Pneumatic Manifold, Series Compatibility: NVFS3000, 6 Stations, Direct Mount
MI ITEM #01990437
MFR #NVV5FS3-31-061-03T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NVV5FS3-31-061-03T M'FOLD, W/P.E., 6

Specifications

  • For Use With Series
    NVFS3000
  • Base Type
    Bar Stock
  • Number Of Stations
  • Fluid Comp
    Air, Inert Gases
  • Cylinder Port Size
    1/4 in, 1/8 in
  • Pressure Port Size
    3/8 in
  • Exhaust Port Size
    3/8 in
  • Port Location
    Side
  • Maximum Operating Pressure
    +150 psi
  • Mounting Type
    Direct
  • Operating Temperature Range
    +14 to +140 °F
  • Manifold Port(s)
    3/8 NPTF
  • Overall Length
    216 mm
  • Overall Width
    204 mm
  • Overall Height
    88 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text