Motion
NZHI10BL-07-07

SMC CORP OF AMERICA
NZHI10BL-07-07

VACUUM EJECTOR, 1/4" SUP
Mi Item #01990445
MFR #NZHI10BL-07-07
Price$59.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NZHI10BL-07-07

VACUUM EJECTOR, 1/4" SUP
Mi Item #01990445
MFR #NZHI10BL-07-07

Mfr description
NZHI10BL-07-07 VACUUM EJECTOR,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.25/each

Specifications

Dimensions

  • Nozzle Diameter  
    1 mm
  • Supply Port Type
    1/4 Female One Touch in
  • Vacuum Port Size
    1/4 in
  • Vacuum Port Type
    1/4 Female One Touch in

Details

  • Country of Origin
    JP
  • Exhaust Type
    Silencer
  • Fluid Comp
    Air
  • Internal Lubrication
    Lubrication Forbidden
  • Maximum Vacuum Pressure
    +360 mmHg
  • Mounting Type
    Bracket
  • Proof Pressure
    +100 psi
  • Supply Pressure Range
    +37 to +90 psi
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)