Overview
Mfr description
KGE04-00 FITTING, STAINLESS STEEL
- Stainless steel 303
- Suitable for use in CRT production (copper free) or where corrosion resistance is desired
- Can be used for vacuum or pressure applications
- 6 tube sizes from 4 to 16mm, threaded connections from M5 to 1/2" R(PT)
- This product is not intended for use in potable water systems
Specifications
- ManufacturerName (description attribute)SMC
- Country of OriginSG
- SeriesKG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data