Motion
NZHI13BL-09-11

SMC CORP OF AMERICA
NZHI13BL-09-11

SMC® NZHI13BL-09-11 Vacuum Ejector, Bracket Mount, 1.3mm Nozz. Dia., +360mmHg Max. Vac. Press., +100psi Proof Press.
Mi Item #01990489
MFR #NZHI13BL-09-11
Price$26.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NZHI13BL-09-11

SMC® NZHI13BL-09-11 Vacuum Ejector, Bracket Mount, 1.3mm Nozz. Dia., +360mmHg Max. Vac. Press., +100psi Proof Press.
Mi Item #01990489
MFR #NZHI13BL-09-11

Mfr description
NZHI13BL-09-11 VACUUM EJECTOR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.06/each

Specifications

Dimensions

  • Inlet Size
    0.3125 in
  • Nozzle Diameter  
    1.3 mm
  • Supply Port Type
    5/16 Female One Touch in
  • Vacuum Port Size
    3/8 in
  • Vacuum Port Type
    3/8 Female One Touch in

Details

  • Additional Details
    SMC Family: ZH VACUUM EJECTOR;SMC Family Code: DF;Replacement Part: ZH13BLA-09-11
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Silencer
  • Fluid Comp
    Air
  • Internal Lubrication
    Lubrication Forbidden
  • Maximum Vacuum Pressure
    +360 mmHg
  • Motor Included
    No
  • Mounting Type
    Bracket
  • Proof Pressure
    +100 psi
  • Supply Pressure Range
    +37 to +90 psi
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)