Motion
NZHI13BL-T01-T02

SMC CORP OF AMERICA
NZHI13BL-T01-T02

VACUUM EJECTOR, 1/8" SUP
MI ITEM #01990496
MFR #NZHI13BL-T01-T02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NZHI13BL-T01-T02

VACUUM EJECTOR, 1/8" SUP
MI ITEM #01990496
MFR #NZHI13BL-T01-T02

Mfr description
NZHI13BL-T01-T02 VACUUM EJECTOR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nozzle Diameter  
    1.3 mm
  • Supply Port Type
    1/8 Female NPT Threaded in
  • Vacuum Port Size
    1/4 in
  • Vacuum Port Type
    1/4 Female NPT Threaded in

Details

  • Country of Origin
    JP
  • Exhaust Type
    Silencer
  • Fluid Comp
    Air
  • Internal Lubrication
    Lubrication Forbidden
  • Maximum Vacuum Pressure
    +360 mmHg
  • Mounting Type
    Bracket
  • Proof Pressure
    +100 psi
  • Supply Pressure Range
    +37 to +90 psi
  • Thread Standard
    NPT
  • Vacuum Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)