Motion
ZL112AN-G
Multistage Ejector w/o valve
Mi Item #01990551
MFR #ZL112AN-G
Price$229.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multistage Ejector w/o valve
Mi Item #01990551
MFR #ZL112AN-G

Mfr description
ZL112AN-G MULTI-STAGE VAC EJECT W/SW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.07/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.2 mm
  • Supply Port Type
    6 Female One Touch mm
  • Vacuum Port Size
    12 mm
  • Vacuum Port Type
    12 Female One Touch mm

Details

  • Country of Origin
    JP
  • Exhaust Type
    Silencer
  • Maximum Vacuum Pressure
    -84 kPa
  • Proof Pressure
    +0.7 MPa
  • Supply Pressure Range
    +0.2 to +0.5 MPa
  • Supply Voltage
    12 to 24 V dc
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)