Motion
KJ4D
C85 ISO ROUND BODY CYLINDER, C82, C85 with 8, 10 mm Bore Size
Mi Item #01990777
MFR #KJ4D
Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 8, 10 mm Bore Size
Mi Item #01990777
MFR #KJ4D

Mfr description
KJ4D BALL KNUCKLE JOINT C85
  • Accessory: knuckle joints
  • Single and double types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.21/each

Specifications

Dimensions

  • Bore Diameter
    8, 10 mm
  • Cylinder Size
    8 mm;10 mm
  • Rod - Thread Size
    M4x0.7 Thread
  • Rod Size / Thread
    M4x0.7

Details

  • Arm Opening Angles
    19 °
  • Bracket 1
    Piston Rod Ball Joint
  • Country of Origin
    US
  • Cylinder Suffix
    4D
  • Hardware Type
    Rod End Bearing, Single Knuckle Joint
  • Mounting Thread
    M4x0.7
  • Mounting Type
    Piston Rod Ball Joint
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Bracket
    Piston Rod Ball Joint
  • Rod Thread Standard
    Metric
  • Series
    C85
  • Special Applications
    Oscillating mechanism
  • Type
    Piston Rod Ball Joint
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)