Motion
KJ6D
Rod End Bearing - 12 mm, 16 mm Bore
Mi Item #01990780
MFR #KJ6D
Price$4.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End Bearing - 12 mm, 16 mm Bore
Mi Item #01990780
MFR #KJ6D

Mfr description
KJ6D BALL KNUCKLE JOINT/C85N(12/16)
  • Accessory: knuckle joints
  • Single and double types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.97/each

Specifications

Dimensions

  • Bore Diameter
    12 mm, 16 mm
  • Cylinder Size
    12 mm;16 mm
  • Rod - Thread Size
    M6x1 Thread

Details

  • Country of Origin
    US
  • Hardware Type
    Rod End Bearing, Single Knuckle Joint
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)