Motion
KJ8D
Rod End Bearing - M8x1.25 Thread Rod Size, For use with Air Cylinder, 20 mm Bore
Mi Item #01990782
MFR #KJ8D
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End Bearing - M8x1.25 Thread Rod Size, For use with Air Cylinder, 20 mm Bore
Mi Item #01990782
MFR #KJ8D

Mfr description
KJ8D BALL KNUCKLE JOINT C85 20
  • Accessory: knuckle joints
  • Single and double types
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.97/each

Specifications

Dimensions

  • Weight
    0.02 lbs

Details

  • Product Type
    Spherical Rod Ends
  • Series
    KJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)