Specifications
Dimensions
- Compatible Tube Outer Diameter4 diameter
Details
- ColorWhite Body, Light Gray Release Button
- Country of OriginSG
- Fitting ShapeBulkhead Union
- ManufacturerName (description attribute)SMC
- SealNone
- SeriesKQ2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)