Motion
KQ2F23-M5N
KQ2 ONE-TOUCH FITTING with 3.2 diameter Compatible Tube Outer Diameter
MI ITEM #01990819
MFR #KQ2F23-M5N
Price$3.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 3.2 diameter Compatible Tube Outer Diameter
MI ITEM #01990819
MFR #KQ2F23-M5N

Mfr description
KQ2F23-M5N FITTING
  • Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.02/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    3.2 diameter

Details

  • Color
    White Body, Light Gray Release Button
  • Country of Origin
    SG
  • Fitting Shape
    Female Connector
  • ManufacturerName (description attribute)
    SMC
  • Seal
    None
  • Series
    KQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)