Motion
KQ2H03-34NS
KQ2 ONE-TOUCH FITTING with 5/32 in Compatible Tube Outer Diameter
MI ITEM #01990848
MFR #KQ2H03-34NS
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 5/32 in Compatible Tube Outer Diameter
MI ITEM #01990848
MFR #KQ2H03-34NS

Mfr description
KQ2H03-34NS FITTING
  • Accepts nylon and polyurethane tubes
  • Stud allows rotation of the body for ease of installation in confined spaces
  • Release collar allows easy removal of tubing without damaging the tube
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    5/32 in
  • NPT Size
    1/8 in
  • Outside Diameter
    5/32 in

Details

  • Body Material
    FEP, PFA, Nylon, Soft nylon, Polyurethane
  • Color
    White Body, Light Gray Release Button
  • Connection Type
    M, R, Rc
  • Country of Origin
    SG
  • Fitting Shape
    Male Connector
  • Male Or Female
    Male
  • ManufacturerName (description attribute)
    SMC
  • Material
    Brass + Electroless Nickl Plated, FEP, PFA, Nylon, Soft nylon, Polyurethane
  • Minimum Work Temperature
    -5°C
  • O Ring Material
    NBR
  • Operating Temperature Range
    −5 to 60°C, Water: 0 to 40 °C
  • Pipe Material
    FEP, PFA, Nylon, Soft nylon, Polyurethane
  • Port / Tube OD 1
    1/8 in
  • Seal
    With Sealant
  • Series
    KQ2
  • Thread Material
    Brass + Electroless Nickel Plating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)