Overview
Mfr description
KQ2H23-01NS FITTING
- Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
- Fluid: air, water
- Operating pressure range: -100kPa~1MPa
- Release collar allows easy removal of tubing without causing damage to the tube
- This product is not intended for use in potable water systems
Specifications
- Fitting ShapeMale Connector
- Compatible Tube Outer Diameter3.2 diameter
- ManufacturerName (description attribute)SMC
- Country of OriginSG
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealWith Sealant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data