Motion
KQ2L01-03A
KQ2 ONE-TOUCH FITTING with 1/8 in Compatible Tube Outer Diameter
MI ITEM #01990902
MFR #KQ2L01-03A
Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 1/8 in Compatible Tube Outer Diameter
MI ITEM #01990902
MFR #KQ2L01-03A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.28/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/8 in

Details

  • Color
    White Body, Light Gray Release Button
  • Country of Origin
    SG
  • Fitting Shape
    Male Elbow
  • ManufacturerName (description attribute)
    SMC
  • Seal
    None
  • Series
    KQ2

Overview

Mfr description
KQ2L01-03A FITTING
  • Available in a wide variety of sizes, body styles, and thread types.
  • Specially designed packaging provides positive sealing under pressure without reduced flow.
  • This product is not intended for use in potable water systems

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought