Motion
KQ2L01-33NS
KQ2 ONE-TOUCH FITTING with 1/8 in Compatible Tube Outer Diameter
MI ITEM #01990910
MFR #KQ2L01-33NS
List Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 1/8 in Compatible Tube Outer Diameter
MI ITEM #01990910
MFR #KQ2L01-33NS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.70/each for your price

Overview

Mfr description
KQ2L01-33NS FITTING
  • Accepts nylon and polyurethane tubes
  • Stud allows rotation of the body for ease of installation in confined spaces
  • Release collar allows easy removal of tubing without damaging the tube
  • Can be used for a wide range of pressures from a low vacuum up to a pressureof 1.0MPa
  • This product is not intended for use in potable water systems

Specifications

  • Fitting Shape
    Male Elbow
  • Compatible Tube Outer Diameter
    1/8 in
  • ManufacturerName (description attribute)
    SMC
  • Country of Origin
    SG
  • Color
    White Body, Light Gray Release Button
  • Series
    KQ2
  • Seal
    With Sealant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text