Overview
Mfr description
NZM071HT-K5LOZ-E55CL VACUUM GENERATO
Specifications
- Exhaust TypeSilencer
- Nozzle Diameter
- Maximum Vacuum Pressure-84 kPa
- Supply Port Type1/8 Female NPTF Threaded in
- Vacuum Port Type1/8 Female NPTF Threaded in
- Exhaust Port TypeM5 Female Metric Threaded
- Supply Voltage24 V dc
- Supply Pressure Range+0.25 to +0.55 MPa
- Proof Pressure+0.7 MPa
- SwitchingSolid State
- Thread StandardMetric, NPTF
- Fluid CompAir
- Mounting TypeBracket
- Vacuum Port GenderFemale
- Vacuum Port Size1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data