Motion
KQ2L07-33NS
KQ2 ONE-TOUCH FITTING with 1/4 in Compatible Tube Outer Diameter
MI ITEM #01990971
MFR #KQ2L07-33NS
Price$2.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 1/4 in Compatible Tube Outer Diameter
MI ITEM #01990971
MFR #KQ2L07-33NS

Mfr description
KQ2L07-33NS FITTING
  • Accepts nylon and polyurethane tubes
  • Stud allows rotation of the body for ease of installation in confined spaces
  • Release collar allows easy removal of tubing without damaging the tube
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.66/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/4 in

Details

  • Color
    White Body, Light Gray Release Button
  • Country of Origin
    SG
  • Fitting Shape
    Male Elbow
  • ManufacturerName (description attribute)
    SMC
  • Seal
    With Sealant
  • Series
    KQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)