Motion
KQ2L23-00A
KQ2 ONE-TOUCH FITTING with 3.2 diameter Compatible Tube Outer Diameter
Mi Item #01990979
MFR #KQ2L23-00A
Price$3.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 3.2 diameter Compatible Tube Outer Diameter
Mi Item #01990979
MFR #KQ2L23-00A

Mfr description
KQ2L23-00A FITTING
  • Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.62/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    3.2 diameter

Details

  • Body Material
    STANDARD TUBING, NO OPTIONS
  • Color
    White Body, Light Gray Release Button
  • Country of Origin
    SG
  • Fitting Shape
    Male Elbow
  • ManufacturerName (description attribute)
    SMC
  • Seal
    None
  • Series
    KQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)