Specifications
Dimensions
- Compatible Tube Outer Diameter1/8 in
Details
- Body MaterialSTANDARD TUBING, NO OPTIONS
- ColorWhite Body, Light Gray Release Button
- Country of OriginSG
- Fitting ShapeDifferent dia. plug-in “Y”
- ManufacturerName (description attribute)SMC
- SealNone
- SeriesKQ2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)