Specifications
Dimensions
- Overall Length86 mm
Details
- Country of OriginCN
- ManufacturerName (description attribute)SMC
- Operating Temperature Range-5 to +60 Air °C, 0 to +40 (Water) °C
- SeriesKM
- Standards MetJIS B 0203
Overview
Mfr description
KM11-03-09-10 FITTING
- One-touch fittings manifold
- Models: 11, 12, 13, 15, 16
- Variety of tube sizes available
- Inch & metric sizes available